Expanse® 60 x 36 in. Soaker Alcove Bathtub Left Drain in Biscuit

Part #K1118-LA-96  |  Item #4336889  |  Manufacturer Part #1118-LA-96

$863.14 EACH
(Pricing is for Biscuit)

Color/Finish: Biscuit

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Curved basin and integral apron create a graceful and spacious bathing experience
  • Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
  • Textured bottom surface
  • Left-hand drain location
  • Curved basin extends to 34" for a spacious bathing experience
  • Tile flange

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124

ASME Specifications: ASME A112.19.7

ASTM Specifications: [ASTM E-162, ASTM E-662]

Above Floor Rough: No

Application: Residential

Basin Length: 45-5/16 in

Basin Shape: Rectangle

Basin Width: 25-9/16 in

Bathtub Shape: Rectangle

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.5

Capacity: 55.6 gal

Collection: Expanse®

Color Finish: Biscuit

Color Finish Category: Neutrals

Drain Included: No

Drain Location: Left

GSA Approved: No

Height: 17 in

IAPMO Listed: Yes

Installation Type: 3 Wall Alcove

Material: Acrylic

NSF Certified: No

Number of Occupants: 1

Origin: Domestic

Overall Height: 18-1/4 in

Overall Length: 60 in

Overall Width: 36 in

Overflow Type: Round

Size: 60 in x 36 in x 18-1/4 in

Soaking Depth: 12-11/16 in

UL Listed: No

Weight: 70

cUPC Certified: No