60 in. x 36 in. Soaker Alcove Bathtub with Right Drain in Biscuit

You last purchased this on
 
KOHLER

Expanse® 60 in. x 36 in. Soaker Alcove Bathtub with Right Drain in Biscuit

  • Fast #
  • Part #K1118-RA-96
  • Item #4336849
  • Manufacturer Part #1118-RA-96
4.4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Expanse® 60 in. x 36 in. Soaker Alcove Bathtub with Right Drain in Biscuit

This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
  • Textured bottom surface
  • Curved basin and integral apron create a graceful and spacious bathing experience
  • Tile flange
  • Curved basin extends to 34" for a spacious bathing experience
  • Right-hand drain location
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124
ASME:
ASME A112.19.7
ASTM:
ASTM E-162, ASTM E-662
Above Floor Rough:
No
Application:
Residential
Basin Length:
45-5/16 in
Basin Shape:
Rectangle
Basin Width:
25-9/16 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5
Capacity:
55.6 gal
Collection:
Expanse®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Drain Included:
No
Drain Location:
Right
GSA Approved:
No
IAPMO Listed -:
Yes
Material:
Acrylic
NSF Certified:
No
Number of Occupants:
1
Origin:
Domestic
Overall Height:
18-1/4 in
Overall Length:
60 in
Overall Width:
36 in
Overflow Type:
Round
Soaking Depth:
12-11/16 in
UL Listed:
No
Weight:
70 lb
cUPC Certified:
No