Pressure Balancing Shower Faucet Trim in Vibrant Brushed Nickel
Fairfax® Pressure Balancing Shower Faucet Trim in Vibrant Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Showerhead flow rate: 2.0 gpm
- Includes a diverter with a NPT connection, a spout, faceplate, showerhead, arm and flange
- Trim only
- Complements Fairfax faucets and accessories
- Required Accessories: Rough-in valve: K304-K-NA or K304-KS-NA
- Handle Type: Lever
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Fairfax®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Faucet Mount:
- Wall Mount
- Handle Type:
- Lever
- Overall Width:
- 6-1/2 in
- Trim Only:
- Yes
- WaterSense Labeled:
- No
- Width:
- 6-1/2 in