Stopper Assembly in Brushed Chrome

You last purchased this on
 
KOHLER

Fairfax™ Stopper Assembly in Brushed Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Fairfax™ Stopper Assembly in Brushed Chrome

  • Fast #
  • Part #K78172-G
  • Item #1506220
  • Manufacturer Part #78172-G
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Replacement stopper assembly
  • Engineered to promote product longevity
  • Kohler genuine part
  • Made with premium materials for enhanced durability
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
K-12265-4, K-P12265-4
Collection:
Fairfax™
Color Finish Category:
Chromes
Color Finish Name:
Brushed Chrome
Faucet Part Type:
Repair Kit
GSA Approved:
No
IAPMO Listed -:
No
NSF Certified:
No
Product Type:
Stopper Assembly