Fairfax® Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

Part #K12265-4-CP  |  Item #996730  |  Manufacturer Part #12265-4-CP

$252.12 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Two handle widespread sink faucet for 8" - 16" centers features unique recessed valve installation
  • Kohler® ceramic disc valves exceed industry longevity standards two times for a lifetime of durable performance
  • Premium material construction ensures durability and reliability
  • Kohler® finishes resist corrosion and tarnishing for durability and reliability
  • Handles pre assembled on valves to simplify installation
  • Completes Fairfax® design solution with Kohler® accessories
  • Low-flow aerator option available (please see latest price book)
  • Flow rate: 1.2 gpm

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Widespread

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Center Size: 8 in

Collection: Fairfax®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Faucet Connection: Flexible

Faucet Connection Size: 3/8 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Type: Widespread

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

Height: 4-1/2 in

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 5 in

Material: Metal

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 2-1/8 in

Spout Reach: 5 in

Spout Type: Rigid

Trim Only: No

WaterSense Labeled: Yes

Width: 15 in

Frequently Purchased Together

+
+
+
$0

This Item: KOHLER Fairfax® Two Handle Widespread Bathroom Sink Faucet in Polished Chrome /$252.12