Farmington® Drop-in Basin in White

Part #K2905-1-0  |  Item #337755  |  Manufacturer Part #2905-1-0

$131.24 EACH
(Pricing is for White)

Color/Finish: White

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Single faucet hole
  • Oval basin
  • Overflow drain
  • Faucet not included

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: [CSA B45.2, CSA B651]

Collection: Farmington®

Color Finish: White

Color Finish Category: Whites

Drain Location: Rear Center

Drain Opening: 1-11/16 in

GSA Approved: No

IAPMO Listed: No

Length: 19-1/4 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: 1 Hole

Overall Sink Size: 19-1/4 in x 16-1/4 in

Pedestal Only - FEI: No

Product Type: Basin

Shape: Oval

Sink Bowl Size: 16 in x 11 in x 5 in

Sink Depth: 8-3/4 in

Sink Installation Type: Self-rimming/Drop-in

Sink Material: Enameled Cast Iron

Sink Size Range: Less than 20 in

Type: K2905-1-0

Vessel Only - FEI: No

WaterSense Labeled: No

Width: 16-1/4 in