15-9/16 x 22-3/16 in. Wood Cutting Board
Farmstead® 15-9/16 x 22-3/16 in. Wood Cutting Board
Frequently Purchased Together
Product Details
- Comes included with the K-21103 Farmstead kitchen sink
- Provides a workstation for quick and easy food preparation
- Fits over the K-21103 Farmstead kitchen sink
- Durable solid-walnut construction
Documents
Specifications
- Brand Model Compatibility:
- K-21103
- Collection:
- Farmstead®
- Length:
- 22-3/16 in
- Material:
- Wood
- Material Type:
- Walnut
- Origin:
- Domestic
- Shape:
- Rectangular
- Size:
- 15-9/16 in x 22-3/16 in
- Thickness:
- 1-1/4 in
- Width:
- 15-9/16 in