14 in. Pivot Handle in Brushed Nickel
Finial® 14 in. Pivot Handle in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Double handle opens door from the inside and outside of the shower
- For use with heavy glass pivot shower doors
- Generous 14" handle length
- Coordinates with Finial® Traditional faucets and accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z97.1
- Brand Model Compatibility:
- Heavy Glass Pivot Shower Doors
- CARB OTC LEED Compliant:
- No
- Collection:
- Finial®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Handle Length (in):
- 14 in
- IAPMO Listed -:
- No
- Material:
- Brass
- Width:
- 2-3/4 in