Two Handle Wall Mount Filler in Vibrant Polished Nickel
Finial® Two Handle Wall Mount Filler in Vibrant Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brass valve bodies are time-tested and durable
- One-piece ceramic valve resists debris and hard water buildup
- Material: Solid brass
- Lever handles are ADA compliant
- Traditional handshower with 69" hose
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1014, ASSE 1025
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B64
- Cartridge Type:
- Ceramic Disc
- Collection:
- Finial®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Polished Nickel
- Faucet Center Size:
- 8 in
- Faucet Connection:
- Threaded
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 8-15/16 in
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 15 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Type:
- Lever
- Height:
- 8-15/16 in
- IAPMO Listed -:
- No
- Length:
- 9-5/8 in
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Spout Height:
- 1-13/16 in
- Spout Reach:
- 9-5/8 in
- Trim Only:
- No
- Tub Spout Reach:
- 9-5/8 in
- Tub Spout Type:
- Diverter
- WaterSense Labeled:
- Yes
- Width:
- 8 in