Trim Kit in Biscuit
Flexjet® Trim Kit in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Easy-to-install design with O-ring
- Includes matching suction cover (metal finish kits only)
- Available in color-matched or faucet finish matched jets
- Five independently adjustable Flexjet™ whirlpool jets
- In matching fixture colors or metal finishes
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Flexjet®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 4-1/8 in
- Material:
- Plastic
- Product Type:
- Trim Kit
- Trim Only:
- Yes
- WaterSense Labeled:
- No
- Width:
- 29/32 in