Multi Function Full Showerhead in Oil Rubbed Bronze
This product has been replaced by
Manufacturer Part #45427-G-2BZ
Flipside® Multi Function Full Showerhead in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Changing sprays is as easy as turning the head on its axis
- Ergonomic design is easy to use even with soapy hands
- With innovative Flipstream technology, the Flipside showerhead dedicates a single sprayhead surface to each of the four unique sprays
- Flow rate: 2 gpm
- Komotion™ spray delivers a soothing and circular water pattern
- Kurrent™ spray offers a targeted massage to ease away aches and pains
- Kotton™ spray releases a dense and luxurious downpour of water
- Koverage™ spray delivers full coverage spray for everyday showering
- Showerarm and flange not included
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Flipside®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Diameter:
- 5-3/8 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2.0 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 5-5/16 in
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Shower Arm Reach:
- 5-3/8 in
- Showerhead Flow Rate:
- 2 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Full
- WaterSense Labeled:
- Yes