Flush Valve Kit for Kohler K-3322, K-14257, K-14258 and K-14286 Toilet
Flush Valve Kit for Kohler K-3322, K-14257, K-14258 and K-14286 Toilet
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- K-14257, K-14258, K-14286, K-3322
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Product Type:
- Flush Valve Kit
- WaterSense Labeled:
- No