Forte® 1-1/4 in. Knob in Polished Chrome

Part #K11284-CP  |  Item #3811376  |  Manufacturer Part #11284-CP

$10.71 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 1
  • Pallet: 2052
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with Forte® faucets and accessories

Specifications

ADA Compliant: No

Collection: Forte®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Height: 1-1/16 in

Length: 1-1/4 in

Material: Metal

Style: Transitional

Width: 7/8 in