Single Function Air Showerhead in Brushed Chrome
Forte® Single Function Air Showerhead in Brushed Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- WaterSense compliant and satisfies the water efficiency requirement for LEED certification and WaterSense labeled products meet flow, force and coverage requirements guaranteeing a great showering experience while conserving water
- Katalyst® air-induction technology maximizes every water drop by infusing air into the water stream for a fuller and more powerful spray
- Flow rate: 2 gpm
- Kohler® finishes resist corrosion and tarnishing exceeding industry durability standards by over two times
- New translucent nozzle color provides improved visual aesthetics with all available finishes
- The Kohler® Forte® showerhead coordinates with other Forte® faucets and accessories to complete your design solution
- MasterClean™ sprayface resists hard water buildup and is easy to clean
- Optimized sprayface features a new nozzle geometry that delivers a more focused coverage of large water droplets that both minimizes wasteful overspray and increases cleaning and hair rinsing performance
- Showerarm and flange not included
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- Yes
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Forte®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Brushed Chrome
- Diameter:
- 5-1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 4-5/8 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Shape:
- Round
- Shower Arm Reach:
- 5-1/2 in
- Showerhead Flow Rate:
- 2 gpm
- Showerhead Function:
- Single
- Spray Type:
- Air
- WaterSense Labeled:
- Yes