2 gpm Pressure Balancing Tub and Shower Trim with Single Lever Handle in Vibrant Brushed Nickel
This product has been replaced by
Manufacturer Part #TS10275-4AE-BN
Forte® 2 gpm Pressure Balancing Tub and Shower Trim with Single Lever Handle in Vibrant Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flow Rate: 2.5 GPM
- 72 spray nozzles
- Trim only
- Required Accessories: Rough-in valve: K304-K-NA or K304-KS-NA
- Traditional lever handles
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Forte®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub Faucet
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Showerhead Function:
- Single
- Spout Reach:
- 5-1/4 in
- Spout Type:
- Diverter
- Trim Only:
- Yes
- WaterSense Labeled:
- Yes
- Width:
- 6-3/8 in