Forte® 2 Robe Hook in Vibrant Brushed Nickel

Part #K11375-BN  |  Item #2270770  |  Manufacturer Part #11375-BN

$50.85 EACH

Color/Finish: Vibrant® Brushed Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 3
  • Pallet: 289
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with Forte® faucets with sculpted lever handles
  • Tools and installation template included with accessories
  • Premium material construction for durability and reliability

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Forte®

Color Finish: Vibrant® Brushed Nickel

Color Finish Category: Nickel Tones

Height: 2-1/2 in

IAPMO Listed: No

Installation Type: Wall Mount

Material: Metal

Mount Type: Wall

Number of Hooks: 2

Projection: 2-11/16 in

Width: 2-5/8 in