30 in. Towel Bar Traditional Brushed Chrome
Forte® 30 in. Towel Bar Traditional Brushed Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Scratch- and corrosion-resistant Vibrant® PVD finishes
- Designed for durability and reliability with its premium material construction
- Forte Traditional
Specifications
- ADA Compliant:
- No
- Collection:
- Forte®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Brushed Chrome
- Height:
- 2-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 30 in
- Material:
- Metal
- Mount Type:
- Wall
- Projection:
- 3-3/8 in