Diverter Bath Spout in Brushed Chrome

You last purchased this on
 
KOHLER

Forte® Diverter Bath Spout in Brushed Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Forte® Diverter Bath Spout in Brushed Chrome

  • Fast #
  • Part #K10280-4A-G
  • Item #1852551
  • Manufacturer Part #10280-4A-G
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Coordinates with Forte® collection of faucets and accessories
  • Fluid design lines for easy cleaning
  • For bath and shower faucets with traditional lever handle
  • Premium material construction ensures durability and reliability
  • Requires Certification

Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Forte®
Color Finish Category:
Chromes
Color Finish Name:
Brushed Chrome
End Connection 1:
NPT
End Connections:
NPT
Faucet Connection Size:
1/2 in
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Handle Type:
Traditional Lever
IAPMO Listed -:
No
Length:
5-1/4 in
Material:
Metal
NSF Certified:
No
Spout Height:
3 in
Spout Type:
Diverter
WaterSense Labeled:
No
Width:
3 in