KOHLER
Forte® Hand Shower Holder in Polished Chrome
Part #K352-CP | Item #2489566 | Manufacturer Part #352-CP
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 1,
- Pallet: 576
How to get it:
Product Details
- Bracket pivots and rotates to position handshower at desired angle
- Coordinates with Forte® faucets and accessories
- Pivots and rotates to position handshower at desired angle
- Kohler® finishes resist corrosion and tarnish
Documents
Specifications
ADA Compliant: No
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.18.1
Application: Residential
Brand Model Compatibility: K-8524 and K-9069 Slidebars
CARB OTC LEED Compliant: No
CSA Certified: CSA B125.1
Collection: Forte®
Color Finish: Polished Chrome
Color Finish Category: Chromes
Faucet Height: 2-1/4 in
Faucet Material: Brass
Faucet Mount: Wall Mount
Faucet Part Type: Hand Shower Holder
Hose Included: No
IAPMO Listed: No
Length: 3-1/2 in
NSF Certified: No
Pause Control: No
Trim Only: No
WaterSense Labeled: No
Width: 2-1/4 in