Forte® Hand Shower Holder in Vibrant Polished Brass

Part #K368-PB  |  Item #2489530  |  Manufacturer Part #368-PB

$297.27 EACH
(Pricing is for Vibrant® Polished Brass)

Color/Finish: Vibrant® Polished Brass

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Includes polished chrome handshower hose
  • For use with a handshower (sold separately)
  • Coordinates with Forte® faucets and accessories
  • Rough-in: 10"

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Forte®

Color Finish: Vibrant® Polished Brass

Color Finish Category: Brass Tones

Depth: 2-3/16 in

End Connection 1: NPT

End Connections: NPT

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Height: 3 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Part Type: Hand Shower Parts

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Height: 3 in

IAPMO Listed: No

Length: 3-1/16 in

Material: Brass

NSF Certified: No

Trim Only: No

WaterSense Labeled: No

Width: 2-3/16 in