Forte® Multi Function Hand Shower in Vibrant® Brushed Nickel

Part #K22177-G-BN  |  Item #7730156  |  Manufacturer Part #22177-G-BN

$499.46 EACH

Color/Finish: Vibrant® Brushed Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Pallet: 16
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Includes handshower, hose, slidebar and trim
  • Advanced sprays include full coverage, massage and silk
  • Coordinates with Forte, Alteo, and Refinia collections
  • Full coverage spray produces an encompassing spray for everyday use and utilizes Katalyst air induction to create large, full drops
  • Pulsating massage spray targets sore muscles to ease away aches and pains
  • Silk spray releases a dense, luxurious spray ideal for rinsing
  • Thumb tab allows for a smooth transition between sprays
  • Combination of balance, weight, grip and angle makes this handshower comfortable and easy to use
  • MasterClean™ sprayface resists hard water buildup and is easy to clean
  • 1.75 gpm (gallons per minute) flow rate

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Forte®

Color Finish: Vibrant® Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 5-5/8 in

EPA Compliant: Yes

Faucet Mount: Wall Mount

GSA Approved: No

Green: WaterSense, Yes

Hand Shower Diameter: 5-1/16 in

Hand Shower Flow Rate: 1.75 gpm

Height: 10-9/16 in

Hose Included: No

IAPMO Listed: Yes

NSF Certified: No

Origin: Domestic

Pause Control: No

Product Type: Handshower

Showerhead Function: Multi

Spray Type: Full Coverage, Pulsating, Silk Spray

Trim Only: No

UL Listed: No

WaterSense Labeled: Yes