Multi Function Hand Shower in Vibrant Polished Brass
Forte® Multi Function Hand Shower in Vibrant Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ergonomic sprayhead pivots for targeted hydro-massage
- MasterClean™ sprayface is easy to clean
- Advanced spray engine with easy-grip sprayface provides four alternate spray experiences: Wide coverage, massage, soft aerated and reduced-flow spray
- Coordinates with Forte® faucets and accessories
- Requires Kohler® K-8593 or Kohler® K-9514 shower hose (sold separately)
- Flow rate: 2.5 gpm
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Brand Model Compatibility:
- K-8593 and K-9514 Shower Hoses
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Forte®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant® Polished Brass
- Depth:
- 4-11/16 in
- Diameter:
- 4-3/4 in
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Faucet Connection:
- Hose Thread
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 11-15/16 in
- Faucet Material:
- Metal
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2.5 gpm
- Hand Shower Flow Rate:
- 2.5 gpm
- Hose Included:
- No
- IAPMO Listed -:
- No
- Length:
- 11-15/16 in
- NSF Certified:
- No
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Wide Coverage, Massage, Soft Aerated, Reduced-Flow Spray
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 4-7/16 in