Pressure Balancing Valve Trim in Vibrant Brushed Nickel
Forte® Pressure Balancing Valve Trim in Vibrant Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Scratch, tarnish and corrosion resistant PVD finish
- Anti-scald shower protection with Rite-Temp® pressure balancing valve
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Forte®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Depth:
- 6 in
- Faucet Height:
- 6-3/8 in
- Faucet Mount:
- Deck Mount
- Height:
- 6-3/8 in
- Length:
- 6-3/8 in
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 6-3/8 in
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Pressure Balancing Valve
- WaterSense Labeled:
- No