Forte® Sculpted 24 in. Towel Bar in Vibrant Brushed Nickel

Part #K11371-BN  |  Item #2270789  |  Manufacturer Part #11371-BN

$75.19 EACH
(Pricing is for Vibrant® Brushed Nickel)

Color/Finish: Vibrant® Brushed Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with Forte® faucets with sculpted lever handles
  • Tools and installation template included with accessories

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Forte® Sculpted

Color Finish: Vibrant® Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 3-3/4 in

Height: 2-1/2 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 24 in

Material: Metal

Mount Type: Wall

Number of Bars: 1

Projection: 3-3/4 in

Type: K11371-BN

Width: 3-3/4 in