Single Lever Handle Transfer Valve Trim in Brushed Chrome
Forte® Single Lever Handle Transfer Valve Trim in Brushed Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ergonomic lever handle is ADA compliant
- Trim requires valve to complete
- Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in
- Required accessories: Rough-in valve Kohler® K-728-K
- Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Forte®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Brushed Chrome
- Faucet Height:
- 3-7/8 in
- Faucet Valve Type:
- Tub and Shower Transfer Valve
- Handle Type:
- Ergonomic
- Height:
- 3-7/8 in
- IAPMO Listed -:
- No
- Length:
- 3-7/8 in
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 3-7/8 in
- Sink Material:
- Metal
- Trim Only:
- Yes
- Valve Size:
- 3/4 in
- WaterSense Labeled:
- No
- Width:
- 3-7/8 in