Single Handle Pull Out Kitchen Faucet with Two-Function Spray and MasterClean Technology in Vibrant® Stainless
Forte® Single Handle Pull Out Kitchen Faucet with Two-Function Spray and MasterClean Technology in Vibrant® Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ceramic disc valves exceed industry longevity standards, ensuring durable performance for life
- ProMotion® technology's light, quiet braided hose and swiveling ball joint make the pull-down sprayhead easier and more comfortable to use
- Two-function pull-out sprayhead with touch-control allows you to switch from aerated stream to spray
- KOHLER finishes resist corrosion and tarnishing
- Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
- Premium metal construction for durability and reliability
- High-arch gooseneck spout offers superior clearance for filling pots and cleaning
- MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup
- Lead-Free
- Lifetime limited warranty
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Forte®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Vibrant Stainless
- Deck Plate Included:
- Yes
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 11-13/16 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Kitchen Faucet Type:
- Pull Out
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-1/2 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Pressure - Maximum:
- 60 psi
- Side Spray:
- No
- Spout Height:
- 8-11/16 in
- Spout Reach:
- 10-1/8 in
- Spout Swivel:
- 360°
- Spout Type:
- Gooseneck, High Arc
- Supply Lines Included:
- Yes
- UL Listed:
- No
- Width:
- 10-1/2 in