Forte® Single Lever Handle Pressure Balancing Valve Trim in Polished Chrome

Part #KT10277-4-CP  |  Item #1852694  |  Manufacturer Part #T10277-4-CP

$50.82 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
$0

Product Details

  • Trim only
  • Scratch, tarnish and corrosion resistant PVD finish
  • Sculpted lever handles
  • Required Accessories: Rough-in valve: K304-K-NA or K304-KS-NA

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

Collection: Forte®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Height: 6-3/8 in

Faucet Mount: Deck Mount

Flow Rate: 2.5 gpm

Length: 6-3/8 in

Number of Handles: Single Handle

Shower Arm Reach: 6-3/8 in

Valve Size: 1/2 in

Valve Type: Tub & Shower Pressure Balancing Valve

WaterSense Labeled: No