Forte® Two Handle Widespread Bathroom Sink Faucet in Vibrant Brushed Nickel

Part #K10272-4-BN  |  Item #1852606  |  Manufacturer Part #10272-4-BN

$355.24 EACH
(Pricing is for Vibrant Brushed Nickel)

Color/Finish: Vibrant Brushed Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Two handle widespread sink faucet for 8" - 16" centers
  • Kohler® ceramic disc valves exceed industry longevity standards over two times for a lifetime of durable performance
  • Premium material construction ensures durability and reliability
  • Kohler® finishes resist corrosion and tarnishing exceeding industry durability standards by over two times
  • Fluid design lines for beauty and ease of cleaning
  • Handles pre-assembled on valves to simplify installation
  • Coordinates well with Leighton™ fixtures
  • Part of the Forte® faucet collection
  • Flow rate: 1.2 gpm

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI A117.1, ANSI 61, ANSI 372]

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Widespread

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: [CSA B125.1, CSA B651]

Cartridge Type: Ceramic Disc

Center Size: 8 in - 16 in

Collection: Forte®

Color Finish: Vibrant Brushed Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Drain Included: Yes

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Widespread

Faucet Valve Type: Ceramic Disc

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

Height: 4-7/8 in

IAPMO Listed: No

Lead Law Compliant: Yes

Material: [Brass, Metal]

Maximum Deck Thickness: 1-3/8 in

Maximum Pressure: 60 psi

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Number of Handles: Two Handle

Number of Holes: 3 Hole

Origin: Domestic

Spout Height: 3 in

Spout Reach: 5-1/8 in

Spout Type: High Arc

Trim Only: No

Type: K10272-4-BN

WaterSense Labeled: Yes

Width: 10-9/16 in

Frequently Purchased Together

+
+
+
$0

This Item: KOHLER Forte® Two Handle Widespread Bathroom Sink Faucet in Vibrant Brushed Nickel /$355.24