Round Closed Front Toilet Seat with Cover in Biscuit
French Curve® Quick-Release™ Round Closed Front Toilet Seat with Cover in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quick-Attach® hardware for fast and secure installation
- Color matched plastic hinges
- Quick-Release™ hinges allow seat to be unlatched from the toilet for easy removal and convenient cleaning (no tools required)
- No tools required
- Quick-Release™ hinges allow seat to be unlatched from the toilet for easy removal and convenient cleaning
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- French Curve® Quick-Release™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- GSA Approved:
- No
- Height:
- 1-3/8 in
- IAPMO Listed -:
- No
- Length:
- 15-15/16 in
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Round
- Toilet Seat Type:
- Closed Front With Cover
- Type:
- K4663-96
- Width:
- 14-1/4 in