French Curve® Quiet-Close™ Elongated Closed Front Toilet Seat with Cover in Almond

Part #K4713-47  |  Item #2964741  |  Manufacturer Part #4713-47

$91.13 EACH
(Pricing is for Almond)

Color/Finish: Almond

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Quiet-Close™ lid closes slowly and quietly without slamming
  • Grip-tight rubber bumpers add stability and prevent shifting
  • Quick-Release™ hinges allow seat to be unlatched from the toilet for easy removal and convenient cleaning (no tools required)
  • Quick-Attach® hardware for fast and secure installation
  • Color matched plastic hinges

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124.5

CARB OTC LEED Compliant: No

Collection: French Curve® Quiet-Close™

Color Finish: Almond

Color Finish Category: Neutrals

GSA Approved: No

Height: 1-5/16 in

IAPMO Listed: Yes

Length: 18-1/16 in

Toilet Seat Material: Plastic

Toilet Seat Shape: Elongated

Toilet Seat Type: Closed Front With Cover

Type: K4713-47

Width: 14-3/16 in