CUTTING BOARD For Galleon
Galleon™ CUTTING BOARD For Galleon
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable hardwood construction
- Provides a workstation for quick and easy prep work
- Fits over Alcott ™ kitchen sinks, the K-6546 Dickinson® kitchen sink, and the K-6534 Hawthorne™ kitchen sink
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Alcott™, K-6546 Dickinson® and K-6534 Hawthorne™ Kitchen Sinks
- CARB OTC LEED Compliant:
- No
- Collection:
- Galleon™
- Color Finish Category:
- Browns
- Color Finish Name:
- Natural Wood
- Height:
- 1-1/4 in
- IAPMO Listed -:
- No
- Length:
- 16-1/8 in
- Material:
- Wood
- Thickness:
- 1-1/4 in
- Width:
- 13-3/4 in