Geometric No Handle Deck Mount Service Faucet in Vibrant® Stainless

Part #K7517-VS  |  Item #3924862  |  Manufacturer Part #7517-VS

$884.63 EACH
(Pricing is for Vibrant® Stainless)

Color/Finish: Vibrant® Stainless

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Powered by the 30 year hybrid energy system
  • Insight™ adaptive infrared technology
  • Waterproof shroud protects electronic components
  • Water saving vandal resistant 0.5 gpm aerator
  • Temperature control handle option
  • Maximum cycle time 30 second

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 372, ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Commercial

Built-in Stops: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1, CSA B651

Collection: Geometric

Color Finish: Vibrant® Stainless

Color Finish Category: Stainless Steel

Deck Plate Included: No

EPA Compliant: Yes

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 5-7/16 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Electronic

Faucet Valve Type: Solenoid

Flow Rate: 0.5 gpm

GSA Approved: No

Green: WaterSense, Yes

Hose Included: Yes

Hose Length: 24 in

IAPMO Listed: No

Institutional Faucet Type: Service

Lead Law Compliant: Yes

Maximum Deck Thickness: 2 in

NSF Certified: Yes

NSF Specifications: NSF 372

Number of Handles: No Handle

Number of Holes: 1 Hole

Origin: Domestic

Scald Guard: No

Spout Height: 4-3/16 in

Spout Reach: 5-5/16 in

Spray Type: Aerated

Trim Only: No

UL Listed: No

Vacuum Breaker: No

Vandal Resistant: Yes

WaterSense Labeled: Yes