Sink Rack in Stainless Steel
Gilford™ Sink Rack in Stainless Steel
Frequently Purchased Together
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Gilford™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- IAPMO Listed -:
- No
- Length:
- 20-1/8 in
- Material:
- Stainless Steel
- Product Type:
- Rack
- Shape:
- Rectangular
- Size:
- 20-1/8 in x 16-1/2 in
- Width:
- 16-1/2 in