Gimlet™ 15-1/4 x 15-1/4 in. 1 Hole Drop-in Acrylic Bar Sink in White

Part #K6015-1-0  |  Item #52890  |  Manufacturer Part #6015-1-0

$157.20 EACH
(Pricing is for White)

Color/Finish: White

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Base cabinet width: 15"
  • Single faucet hole
  • Small size fits compact spaces

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.1

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.2

Collection: Gimlet™

Color Finish: White

Color Finish Category: Whites

Drain Location: Center

Drain Opening: 3-1/2 in

GSA Approved: No

Height: 6 in

IAPMO Listed: Yes

Length: 15-1/4 in

Material: Acrylic

Number Of Bowls: 1

Number of Holes: 1 Hole

Overall Sink Size: 15-1/4 in x 15-1/4 in

Shape: Rectangular

Sink Bowl Size: 11-1/2 in x 9-1/2 in x 5-1/2 in

Sink Depth: 6-1/2 in

Sink Installation Type: Self-rimming/Drop-in

Sink Material: Acrylic

Sink Size Range: Less than 20 in

Width: 15-1/4 in