25 x 22 in. Top Mount and Undermount Laundry Sink in White

You last purchased this on
 
KOHLER

Glen Falls™ 25 x 22 in. Top Mount and Undermount Laundry Sink in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Glen Falls™ 25 x 22 in. Top Mount and Undermount Laundry Sink in White

  • Fast #
  • Part #K19017-2-0
  • Item #5119800
  • Manufacturer Part #19017-2-0
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Two faucet holes
  • Fits minimum 27" base cabinet if installed as top-mount or under-mount
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.1
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.2
Collection:
Glen Falls™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
13-3/4 in
Drain Location:
Center
Drain Opening:
3-7/8 in
Faucet Center Size:
4 in
GSA Approved:
No
Height:
13-3/4 in
IAPMO Listed -:
No
Length:
25 in
Number of Bowls:
1
Number of Holes:
2 Hole
Shape:
Rectangular
Sink Bowl Size:
21-1/2 in x 15-1/2 in x 13 in
Sink Depth:
13-3/4 in
Sink Installation Type:
Top Mount, Undermount
Sink Material:
Cast Iron
Sink Size, Overall:
25 in x 22 in
Width:
22 in