Global Hose in Stainless Steel
Global Hose in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Faucet Part Type:
- Shower Hose
- Trim Only:
- No
- WaterSense Labeled:
- No