Deck Mount Pot Filler in Vibrant Stainless
Graze® Deck Mount Pot Filler in Vibrant Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Articulating spout with 360-degree rotation offers superior clearance for filling pots on cooktops and ranges
- 22-3/4 (578 mm) swing spout reach
- 32 gpm (121 l/min) flow rate at 60 psi (414 bar)
- Single lever handle with main lever shutoff
- KOHLER ceramic disc valves exceed industry longevity standards, ensuring durable performance for life
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Graze®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Vibrant Stainless
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 15-5/8 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 3.2 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Spout Reach:
- 22-3/4 in
- Spout Type:
- Swivel
- UPC:
- 885612822512