Cast Iron Lavatory Wall Bracket for Kohler K-12643 Greenwich Wall-Mount Sink
Greenwich™ Cast Iron Lavatory Wall Bracket for Kohler K-12643 Greenwich Wall-Mount Sink
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Material: Cast iron
- For use with the Kohler® K-12643 Greenwich® wall-mount sink
- Set of two brackets
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- K-12643 Greenwich™ Wall-Mount Sink
- Collection:
- Greenwich™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 9-1/4 in
- Length:
- 12 in
- Width:
- 2 in