48 in. x 36 in. Shower Base with Center Drain in White

You last purchased this on
 
KOHLER

Groove® 48 in. x 36 in. Shower Base with Center Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Groove® 48 in. x 36 in. Shower Base with Center Drain in White

  • Fast #
  • Part #K9925-0
  • Item #3550445
  • Manufacturer Part #9925-0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Recessed rear drain
  • Single threshold for three-wall or alcove installation
  • Low-threshold design for easy entry and exit
  • Requires Kohler® K-9332 groove aluminum drain cover or Kohler® K-9336 groove teak drain cover (sold separately)
  • Material: Acrylic
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Groove®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Rear, Center
Height:
4-1/4 in
IAPMO Listed -:
Yes
Installation Type:
Alcove
Length:
48 in
Material:
Acrylic
Shower Base Shape:
Rectangle
Threshold Height:
4-1/4 in
Width:
36 in