Groove® 60 in. Rectangle Shower Base in Ice Grey

Part #K9996-95  |  Item #3550070  |  Manufacturer Part #9996-95

$571.99 EACH
(Pricing is for Ice™ Grey)

Color/Finish: Ice™ Grey

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Low-threshold design for easy entry and exit
  • Recessed rear drain
  • Single threshold for three-wall or alcove installation
  • Material: Acrylic
  • Requires Kohler® K-9333 groove aluminum drain cover or Kohler® K-9337 groove teak drain cover (sold separately)

Specifications

ADA Compliant: No

ASTM Specifications: [ASTM E-162, ASTM E-662]

CARB OTC LEED Compliant: No

Collection: Groove®

Color Finish: Ice™ Grey

Color Finish Category: Greys

Drain Location: Rear

Height: 4-9/16 in

IAPMO Listed: Yes

Installation Type: [Wall Mount, Alcove]

Length: 60 in

Material: Acrylic

Shower Base Shape: Rectangle

Threshold Height: 4-9/16 in

Type: Shower Base

UL Listed: Yes

Width: 42 in

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access