60 in. x 32 in. Shower Base with Left Drain in White
Groove® 60 in. x 32 in. Shower Base with Left Drain in White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Recessed left drain
- Single threshold for three-wall or alcove installation
- Low-threshold design for easy entry and exit
- Requires Kohler® K-9330 groove aluminum drain cover or Kohler® K-9334 groove teak drain cover (sold separately)
- Material: Acrylic
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM E-162, ASTM E-662
- CARB OTC LEED Compliant:
- No
- Collection:
- Groove®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Left
- Height:
- 4-3/4 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Alcove
- Length:
- 60 in
- Material:
- Acrylic
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 4-3/4 in
- UL Listed:
- Yes
- Width:
- 32 in