Handle in Polished Chrome
Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Color/Finish: Chrome
- Description: Handle
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Handle
- Handle Type:
- Lever