KOHLER
Handle Kit in Polished Nickel
Part #K1032126-SN | Item #2140631 | Manufacturer Part #1032126-SN
Product Details
Specifications
ADA Compliant: No
Color Finish: Polished Nickel
Color Finish Category: Nickel Tones
Faucet Part Type: Handle Kit