Trip Lever in Polished Chrome

This product has been replaced by

KOHLER Polished Chrome Trip Lever
KOHLER Left-Hand Trip Lever in Polished Chrome
Manufacturer Part #1013521-CP
You last purchased this on
 
KOHLER

Solstice™ Trip Lever in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

KOHLER Polished Chrome Trip Lever
KOHLER Left-Hand Trip Lever in Polished Chrome
Manufacturer Part #1013521-CP
KOHLER

Solstice™ Trip Lever in Polished Chrome

  • Fast #
  • Part #K81611-CP
  • Item #442433
  • Manufacturer Part #81611-CP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
K-14078 Toilet Tank
Collection:
Solstice™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Handle Type:
Trip Lever
WaterSense Labeled:
No