K-6607 Harborview™ Sink in White Console Leg
Harborview™ K-6607 Harborview™ Sink in White Console Leg
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Combines with the Kohler® K-6607 Harborview™ sink
- Set of two legs
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- K-6607 Harborview™ Sink
- CARB OTC LEED Compliant:
- No
- Collection:
- Harborview™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- IAPMO Listed -:
- No
- Length:
- 26-5/8 in
- Material:
- Fireclay
- Width:
- 4-1/8 in