21-1/8 x 14-9/16 in. Rectangular Dual Mount Bathroom Sink in Black Black™

You last purchased this on
 
KOHLER

Herringbone Caxton® 21-1/8 x 14-9/16 in. Rectangular Dual Mount Bathroom Sink in Black Black™

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Herringbone Caxton® 21-1/8 x 14-9/16 in. Rectangular Dual Mount Bathroom Sink in Black Black™

  • Fast #
  • Part #K75749-HD2-7
  • Item #7311752
  • Manufacturer Part #75749-HD2-7
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Black Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Rectangular basin with subtle lift at edges
  • Wading pool design accommodates a wide variety of faucets
  • Decorated with a textural herringbone design on black background
  • No faucet holes and requires wall-mount or counter mount faucet
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Herringbone Caxton®
Color Finish Category:
Blacks
Color Finish Name:
Black Black™
Drain Location:
Center
Drain Opening:
1-1/4 in
GSA Approved:
No
IAPMO Listed -:
No
Length:
21-1/8 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
21-1/8 in x 14-9/16 in
Sink Depth:
6-1/8 in
Sink Installation Type:
Drop-in, Vessel Mount
Sink Material:
Vitreous China
Sink Size Range:
21 in - 25 in
Width:
14-9/16 in