Elongated Toilet Bowl in White
Highcliff™ Elongated Toilet Bowl in White
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 12-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rear spud: 1-1/2"
- Elongated bowl
- Precision-engineered to meet the challenging demands of today's commercial bathrooms
- Spud Location: Rear
- Optional accessories: Toilet seat Kohler® K-4654-A and Kohler® K-4670-C
- Flow rate: 1.28 or 1.6 gpf
- Rough-in: 11"
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- BAA Compliant:
- No
- Bowl Only:
- Yes
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1, CSA B651
- Collection:
- Highcliff™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Flow Rate Range:
- 1.0 - 1.28 gpf
- GSA Approved:
- No
- IAPMO Listed -:
- No
- MA Approved -:
- No
- Material:
- Vitreous China
- Spud Location:
- Rear
- Tank Only:
- No
- Toilet Bowl Height:
- 17-1/2 in
- Toilet Bowl Length:
- 26 in
- Toilet Bowl Width:
- 14-1/2 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 11 in
- Toilet Type:
- Bowl
- Toilet/Urinal Outlet:
- Rear
- WaterSense Labeled:
- No