Highline® 1 gpf Elongated Two Piece Toilet in Biscuit

Part #K3519-96  |  Item #3065870  |  Manufacturer Part #3519-96

$556.10 EACH

Color/Finish: Biscuit

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Pressure assist flushing system
  • Two-piece toilet
  • Elongated bowl
  • Includes trip lever, less seat and supply
  • Meets strict flushing performance guidelines established by the EPA (Environmental Protection Agency) WaterSense program
  • WaterSense labeled toilets use at least 20 percentage less water than standard 1.6 gallon toilets
  • Pressure lite toilets that utilize either a 1.4 or 1.1 gallon flush save 2,000-5,000 gallons of water per year
  • Advanced noise-mapping and frequency analysis ensure quiet performance
  • Large 10" x 12" water surface helps keep bowl clean and reduces odors

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2

Application: Commercial

BAA Compliant: No

Bowl Only - FEI: No

Bowl Shape: Elongated

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B45.1

Collection: Highline®

Color Finish: Biscuit

Color Finish Category: Neutrals

EPA Compliant: Yes

Flow Rate: 1.0 gpf

Flow Rate Range: 1.0 - 1.28 gpf

Flush Type: Pressure

GSA Approved: No

Green: WaterSense, Yes

Handle Type: Trip Lever

Height: 31-1/4 in

IAPMO Listed: No

Length: 30-1/8 in

MA Approved: No

Material: Vitreous China

Tank Only - FEI: No

Toilet Installation: Floor Mount

Toilet Rough-In: 12 in

Toilet Type: Two Piece

Toilet Urinal Outlet: Floor

Trip Lever Location: Left-Hand

WaterSense Labeled: Yes

Width: 21-1/4 in