1.1 gpf Elongated Two Piece Toilet in Black
Highline® 1.1 gpf Elongated Two Piece Toilet in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
This product includes
KOHLER 1 gpf Toilet Tank in Black Black
Part #K4484-7
KOHLER Elongated Toilet Bowl in Black Black
Part #K4304-7
- Two-piece toilet
- Elongated bowl
- Pressure assist flushing system
- Advanced noise-mapping and frequency analysis ensure quiet performance
- WaterSense labeled toilets use at least 20 percentage less water than standard 1.6 gallon toilets
- Pressure lite toilets that utilize either a 1.4 or 1.1 gallon flush save 2,000-5,000 gallons of water per year
- Meets strict flushing performance guidelines established by the EPA (Environmental Protection Agency) WaterSense program
- Includes trip lever, less seat and supply
- Large 10" x 12" water surface helps keep bowl clean and reduces odors
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- BAA Compliant:
- No
- Bowl Only:
- No
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Highline®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Black™
- EPA Compliant:
- Yes
- Flow Rate:
- 1.0 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Pressure
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Height:
- 31-1/4 in
- IAPMO Listed -:
- No
- Length:
- 30-1/8 in
- MA Approved -:
- No
- Material:
- Vitreous China
- Tank Only:
- No
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- Type:
- K3519-7
- WaterSense Labeled:
- Yes
- Width:
- 21-1/4 in