1.28 gpf Elongated Two Piece Toilet in White

You last purchased this on
 
KOHLER

Highline® 1.28 gpf Elongated Two Piece Toilet in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Highline® 1.28 gpf Elongated Two Piece Toilet in White

  • Fast #
  • Part #K3889-UT-0
  • Item #4117284
  • Manufacturer Part #3889-UT-0
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Elongated bowl offers added room and comfort
  • Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
  • Two piece toilet
  • Combination consists of the Kohler® K-4467-UT tank and Kohler® K-4373 bowl
  • Insuliner® tank liner minimizes condensation on the tank when exposed to high humidity
  • Includes tank locks
  • Includes standard left-hand polished chrome trip lever
  • Flow rate: 1.28 gpf
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
BAA Compliant:
No
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Highline®
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
No
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
GSA Approved:
No
Handle Material:
Chrome
Handle Type:
Lever
Height:
31-1/4 in
IAPMO Listed -:
No
Length:
29-1/2 in
MA Approved -:
No
Material:
Vitreous China
Toilet Rough-In:
10 in
Toilet Type:
Two Piece
Type:
ECTXBG1417
Width:
18 in